WELDABILIT RO081601 ROD TIG NO 8 1.6MM X 1KG
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO081601
Rubix:8028257
Documents
Product details : WELDABILIT RO081601 ROD TIG NO 8 1.6MM X 1KG
A phosphor-bronze rod containing 7% tin and suitable for fusion welding of phosphor bronze castings, copper alloys and brass in oxy/acetylene welding. Sifphosphor Bronze No 8 is also used for TIG brazing on ferrous, stainless and dissimilar metals.
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Packaging | 1 kg |
| Standard | EN ISO 24373 CU5180A (CUSN6P) |
Show UNSPSC/ECL@SS
£ 109.71 excl. VAT
/ Each
£ 131.65 incl. VAT
- Usually arrives within 14 working days

