Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
MUREX 4754253310 ELECTRODE ZODIAN UNIV 2.5 X 350 14.4KG CTN (6PKTS)
MUREX 4754253310 ELECTRODE ZODIAN UNIV 2.5 X 350 14.4KG CTN (6PKTS)
Electrode
References
murex:
4754253310
rubix:
093211
Technical specifications
Type
Electrode
Diameter
2.5
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
See all Specifications
Product details
Technical specifications
Product details : MUREX 4754253310 ELECTRODE ZODIAN UNIV 2.5 X 350 14.4KG CTN (6PKTS)
Technical specifications
Attributes
Type
Electrode
Diameter
2.5
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
403.27
excl. VAT
/
Each
£
483.92
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
WELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316L
ESAB 8350323030 3.2MM OK8350 10.8KG
GISS 855152 FILLER METALS TIG 2,0 330 MM LONG 316L S STEEL PK40
SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158
MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG
4.0MM X 400MM MILD STEEL MMA ELECTRODES (5KG)
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
ESAB 8350404020 4MM OK8350 14.4KG
WELDING ROD 3.25MM FORTREX 7018 CTN 13.8KG
MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
ESAB 92.58 2.5X300 4.2KG 92582520L0
WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
HELMET ARISTO TECH
SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47