RECTUS RELEASE COUPLING 24KAAW13MPX


Basic Quick Coupling with ISO 6150 B Profile, Series 24

References
rectus:24KAAW13MPX
rubix:155A2052
ean:4039747114387
brand logo
brand logo
Technical specifications
Connection 1g1/4
Materialbrass (body);nbr (seal)
Standardiso 6150 b and us mil-spec 4109
See all Specifications

Product details : RECTUS RELEASE COUPLING 24KAAW13MPX


Parker's Basic Quick Coupling Series 24 is a 1/4" industrial brass coupling according to ISO 6150 B and US MIL-SPEC 4109.
The coupling system is developed for single-hand operation. Series 24 stands out for its solid brass design and corresponding sleeve design. The hardened steel plug counters vibrations and effects of external forces.

The right plug for series 24 can be found under series 23.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- Plug profile according to ISO 6150 B and US MIL-SPEC 4109
- Single-hand operation for easy and fast connection
- Counters vibration due to the hardened steel plug

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550
Hex Size: 22
Length: 43
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 25
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1g1/4
Materialbrass (body);nbr (seal)
Standardiso 6150 b and us mil-spec 4109
Metric passage diameter25 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
  • Usually arrives within 14 working days