RECTUS 46PANEL MNT COUPLING 20KAKS06MPN


Quick Coupling, European Profile, ND 2.7 (Series 20)

References
rectus:20KAKS06MPN
rubix:154A9381
ean:4039747103558
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass (Body);NBR (Seal)
See all Specifications

Product details : RECTUS 46PANEL MNT COUPLING 20KAKS06MPN


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Textile Machinery, Medical, Pharma, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Thread Size: n/a
Connection Type: Tube Panel monted, without spring guard
Connection Type: Panel Mount with Plastic Hose Connection
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 12
Flow Rate: 165 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 12 mm (external)
Hose I.d.: 4x6 mm
Industry: General Industrial, Healthcare & Life Sciences, Transportation, Electronics
Interchange Type: European Profile
Length: 45
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.018

Technical specifications


Attributes
MaterialNickel-Plated Brass (Body);NBR (Seal)
Metric passage diameter10 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
  • Usually arrives within 14 working days