STANLEY 0-47-440 OPP CHALK LINE
Battle Line Mill shock resistant ABS 30m
See technical informationSee documentsReferences
Stanley:0-47-440
Rubix:1260207
EAN:3253560474409




Documents
Product details : STANLEY 0-47-440 OPP CHALK LINE
• Shockproof ABS housing
• Foldable hand crank
• Slide cover for refilling powder
• Stainless steel hook
• Foldable hand crank
• Slide cover for refilling powder
• Stainless steel hook
Strengths
• Shockproof ABS housing
• Foldable hand crank
• Slide cover for refilling powder
• Stainless steel hook
• Foldable hand crank
• Slide cover for refilling powder
• Stainless steel hook
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 49,5x109,5x199,5 mm |
|---|---|
| Package weight | 109 g |
| Length | 30 m |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- In stock: Next day delivery