References
Draper:27425
Rubix:382A0293
Manufacturer :27425
EAN:5010559274253



Product details : DRAPER 27425 100M POLY BRICK LINE
Spool containing polypropylene brick line (approximate length 100m).
Technical specifications
Attributes
| Length | 100 m |
|---|---|
| Material | polypropylene |
| Weight | 108 g |
Show UNSPSC/ECL@SS
£ 47.76 excl. VAT
/ 12 pieces
£ 57.31 incl. VAT
- Delivery usually within ( 7 ) days
