References
Stanley:0-47-100
Rubix:013284
EAN:3253560471002

Documents
Product details : STANLEY 0-47-100 CHALK LINE REEL
Chalk line mill with aluminium housing with folding handle. Chalk line (replaceable): length: 30 m, diameter: 1 mm. With hook. Can be used vertically as plumb.
Strengths
• Aluminium housing with folding handle
• Chalk line (replaceable): length: 30m, diameter: 1mm
• With hook
• Can be used vertically and plumb
• Chalk line (replaceable): length: 30m, diameter: 1mm
• With hook
• Can be used vertically and plumb
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 42x135x235 mm |
|---|---|
| Package weight | 313 g |
| Length | 30 m |
| Material | metal;plastic (reel housing) |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Delivery usually within ( 7 ) days