STANLEY P/WINDER 30M CHALK LINE KIT 0-47-465
Battle Line Mill kit Power Winder ABS 30m
See technical informationReferences
Stanley:0-47-465
Rubix:1359059
EAN:3253560474652

Technical specifications
| Length | 30 m |
|---|---|
| Material | stainless steel (handle and hook);polyester (line);plastic (reel housing) |
Product details : STANLEY P/WINDER 30M CHALK LINE KIT 0-47-465
• 0-47-460 chalkline Power Winder 30m
• 1-47-403 115gr chalk powder
• 0-42-287 Leveling Line
• 1-47-403 115gr chalk powder
• 0-42-287 Leveling Line
Strengths
• 0-47-460 chalkline Power Winder 30m
• 1-47-403 115gr chalk powder
• 0-42-287 Leveling Line
• 1-47-403 115gr chalk powder
• 0-42-287 Leveling Line
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x175x230 mm |
|---|---|
| Package weight | 316 g |
| Length | 30 m |
| Material | stainless steel (handle and hook);polyester (line);plastic (reel housing) |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Delivery usually within ( 7 ) days