PORTWEST B029 RECHARGEABLE LED BEANIE YELLOW
Beanie Led Head Light Hat Yellow B029YER
See technical informationReferences
Portwest:B029YER
Rubix:80986391
EAN:5036108287116

Product details : PORTWEST B029 RECHARGEABLE LED BEANIE YELLOW
Features :
Run time 2/4 Hours.
Brightness 150 Lumens.
Function High-Medium-Flash.
Beam Distance 10 yards (high), 5 yards (medium).
USB Rechargeable Battery Included.
Run time 2/4 Hours.
Brightness 150 Lumens.
Function High-Medium-Flash.
Beam Distance 10 yards (high), 5 yards (medium).
USB Rechargeable Battery Included.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | one size |
| Main material | acrylic |
| Material | 100% acrylic |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- In stock: Next day delivery