References
Mascot:07014-650-01-ONE
Rubix:45014156
EAN:5707209153081



Product details : MASCOT 07014 MACKLIN HOOD NAVY ONE SIZE
Breathable, wind and waterproof MASCOTEX® withtaped seams. Light fabric lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Colour | navy |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 21.31 excl. VAT
/ Each
£ 25.57 incl. VAT
- Usually arrives within 14 working days
