References
Mascot:10544-660-14-ONE
Rubix:378A8557
EAN:5711074155262

Product details : MASCOT 10544 MACALLEN HOOD HV ORG ONE SIZE
Water-repellent. Pile lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Colour | orange |
| Size | one size |
| Main material | polyester |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- Usually arrives within 14 working days
