Bearing Grease
Composition | Lithium/Calcium Soap;Mineral Oil |
---|---|
Packaging | 1 Pack |
Logistic Weight | 25000 g |
---|---|
Composition | Lithium/Calcium Soap;Mineral Oil |
Packaging | 1 Pack |
Min. temperature | -20 °C |
Max. temperature | 130 °C |
speed factor | 300000 mm/min |
Viscosity at 40°C | 1000 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days