References
FAG:ARCANOL-L225-400G
Rubix:386A7080
Manufacturer :0925368400000
EAN:4054369738827

Product details : SCHAEFFLER ARCANOL-L225-400G SPECIFIC GREASE
Special greases for ball and roller bearings
Technical specifications
Attributes
| NLGI class | 2-3 |
|---|---|
| Viscosity at 40°C | 100 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 116.00 excl. VAT
/ 10 pieces
£ 139.20 incl. VAT
- Usually arrives within 14 working days
