Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 509 S
SKF HOUSNG LABRYNTH SEAL TSN 509 S
Bearing Housing Accessory
References
skf:
TSN 509 S
rubix:
103A1655
manufacturer :
95855
ean:
7316570123685
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 509 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
19
x
62,5
x
62,5
mm
Logistic Weight
180
g
Type
Seal
Inner diameter
40
mm
Outer diameter
62.5
mm
Width
19
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.68
excl. VAT
/
Each
£
95.62
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH509 SEALING RING
SNR SC517EC PLUMMER BLOCK ACCESSORIES
SKF PLUMMER BLOCK SEAL TSO 217
FAG EDH320 SEALING RING
COOPER ATL90M TRIPLE LABYRINTH SEAL
FAG HOUSING SEAL-FELT FSV532
SKF TACONITE SEAL TK518
SNR SC616FS ACCESSORY
NSK HOUSING LIP-SEAL DH516
SKF HMV-28/233983 SEAL KIT FOR HYDRAULIC NUT
SNR SC620DS PLUMMER BLOCK ACCESSORIES
FAG EDK505 HOUSING COVER
SKF HOUSING END COVER ASNH 532
COOPER ATL115M TRIPLE LABYRINTH SEAL
SKF TXL 518 LIP SEAL WITH INTERNAL GAP-TYPE SEAL