References
SNR:SC616FS
Rubix:205A7821
EAN:3413520647506

Product details : SNR SC616FS ACCESSORY
HOUSING/OUTER DIAMETER: 141 mm; SHAFT DIAMETER: 70 mm;
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 70 mm |
| Series | sc600fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 27.75 excl. VAT
/ Each
£ 33.30 incl. VAT
- Usually arrives within 14 working days
