Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV532
FAG HOUSING SEAL-FELT FSV532
FSV Felt seal ring
References
fag:
FSV532
rubix:
158A2794
manufacturer :
0394436710000
ean:
4012801480086
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV532
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16,5
x
206,2
x
206,2
mm
Logistic Weight
1748
g
Type
Felt seal
Inner diameter
206.2
mm
Outer diameter
206.2
mm
Width
16.5
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.30
excl. VAT
/
Each
£
98.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING SEAL G30X40X4
TIMKEN TSNG528 DOUBLE LIP SEAL
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES
FAG ETS211-311 LABYRINTH SEALING RING
SNR SC512DS PLUMMER BLOCK ACCESSORIES
INA BEARING SEAL COVER DRS55145
FAG EDH515 SEALING RING
EDH215-315 SEALING RING TWO LIPS SEAL EDH, SES HOUSINGS
SKF LOR 620 POSI TRAC LABYRINTH SEAL
SKF HOUSNG LABRYNTH SEAL TSN 518 S
TIMKEN TSNG530 DOUBLE LIP SEAL
COOPER FELT04 SEAL
SNR SC216DS PLUMMER BLOCK ACCESSORIES
FAG EDH616 SEALING RING
INA G42X52X4-C RADIAL ROTARY SHAFT SEAL