Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING END COVER ASNH 532
SKF HOUSING END COVER ASNH 532
End Cover ASNH
References
skf:
ASNH 532
rubix:
132A0602
manufacturer :
630
ean:
7316577057686
Technical specifications
Type
Endcover for SNL (SE)
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING END COVER ASNH 532
End cover for SNL (SE) housing.
Technical specifications
Attributes
Logistic Weight
148,3
g
Type
Endcover for SNL (SE)
Outer diameter
213.8
mm
Width
6.5
mm
Series
ASNH
Material
Synthetic material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
COOPER ATL40M TRIPLE LABYRINTH SEAL
NSK G528-KIT+J DOUBLE LIP SEAL
SKF HOUSED BEARING SEAL TSN 612 A
FAG EFS515 SEALING RING
SKF BEARING HOUSING SEAL TSN512A
FAG ETS217 LABYRINTH SEALING RING
SCHAEFFLER EFS522-622 FELT SEAL
INA G19X27X4-C RADIAL ROTARY SHAFT SEAL
SNR SC217DS PLUMMER BLOCK ACCESSORIES
FAG EDK524-620 HOUSING COVER
SKF HOUSNG LABRYNTH SEAL TSN 532 S
INA SD25X35X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG EFS607 SEALING RING
INA SD50X62X5-A DOUBLE LIP SEALING RING SD
SKF SEALING WASHER Z 206