References
SKF:TSN 222 S
Rubix:211A7885
Manufacturer :95830
EAN:7316570252576

Product details : SKF PLUMMER BLOCK SEAL TSN222S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x155x155 mm |
|---|---|
| Logistic Weight | 950 g |
| Type | seal |
| Inner diameter | 125 mm |
| Outer diameter | 155 mm |
| Width | 24 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 304.32 excl. VAT
/ Each
£ 365.18 incl. VAT
- Usually arrives within 14 working days
