References
INA:SD22X30X4-A
Rubix:274A8376
Manufacturer :0012378370000
EAN:4012802437737

Product details : INA SD22X30X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 1,19 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 30 mm |
| Width | 4 mm |
| Series | sd |
| Material | polyamide;pu |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Delivery usually within ( 7 ) days
