Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 34
SKF HOUSED BEARING SEAL TS 34
Labyrinth Seal TS
References
skf:
TS 34
rubix:
103A1845
manufacturer :
27721
ean:
7316577016843
Technical specifications
Type
Labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 34
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
185
x
185
mm
Logistic Weight
2100
g
Type
Labyrinth seal
Inner diameter
150
mm
Outer diameter
185
mm
Width
42
mm
Series
TS
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.35
excl. VAT
/
Each
£
167.22
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF DBL LIP HSNG SEALX2 TSN 524 L
SKF V RING HSNG SEAL X2 TSN 320 A
COOPER SR50M SYNTHETIC RUBBER SEAL
SKF TXL 520 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA G28X35X4-C RADIAL ROTARY SHAFT SEAL
INA SD16X24X3-A ROTARY SHAFT SEAL
SKF PLUMMER BLOCK SEAL TSO 526
NILOS LSTO17X40 17X40 LSTO
SNR SC508-607EC PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN511L
FAG HOUSING BORE-CAP DKV100
SKF PLUMMER BLOCK SEAL TSO 230
FAG ETS528 SEALING RING
FAG DH310 HOUSING LIP-SEAL 0383900270000
FAG EDH228 SEALING RING