MECALINE 853563 BIG BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
Black seal
See technical informationSee documentsReferences
Mecaline:853563
Rubix:208A4967
EAN:3660338096440

Documents
Product details : MECALINE 853563 BIG BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
Quick coupling accessories. Nitrile.
.
Internal diameter 23 mm / ext. 34 mm. Thickness: 10 mm
Internal diameter 23 mm / ext. 34 mm. Thickness: 10 mm
Technical specifications
Attributes
| Type | express fitting gasket |
|---|---|
| Series | express fitting gasket |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Usually arrives within 14 working days
