References
SKF:TSN 519 S
Rubix:103A3813
Manufacturer :95874
EAN:7316571143842

Product details : SKF HOUSNG LABRYNTH SEAL TSN 519 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x138,5x138,5 mm |
|---|---|
| Logistic Weight | 1495 g |
| Type | seal |
| Inner diameter | 85 mm |
| Outer diameter | 138.5 mm |
| Width | 24 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 209.46 excl. VAT
/ Each
£ 251.35 incl. VAT
- Delivery usually within ( 3 ) days
