References
Superseded Ref:DH214
FAG:EDH214
Rubix:263A4245
Manufacturer :0958533320000
EAN:4054372801754

Documents
Product details : FAG EDH214 SEALING RING
Two lips seal EDH, für SES housings
Technical specifications
Attributes
| Type | double-lip |
|---|---|
| Outer diameter | 120.5 mm |
| Width | 13.5 mm |
| Series | edh |
Show UNSPSC/ECL@SS
£ 19.02 excl. VAT
/ 2 pieces
£ 22.82 incl. VAT
- Delivery usually within ( 7 ) days
