References
NSK:C509-KIT+J
Rubix:226A6773
EAN:00029176803063

Product details : C509-KIT+FS PLUMMER BLOCK SEAL KIT
Sealing ring in mild steel and felt designed for a maximum speed of 4 m/s. Intended for axial movement but not recommended for lubrication by oil. Kit of 2 seals (V-RINGS - backplates).
Technical specifications
Attributes
| Type | seal kit |
|---|---|
| Inner diameter | 40 mm |
| Width | 8 mm |
| Series | c509-kit |
| Material | felt |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Delivery usually within ( 2 ) days
