References
SKF:FRB 13/230
Rubix:101A1016
Manufacturer :6081
EAN:7316577017314

Product details : SKF LOCATING RING FRB 13/230
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x230x230 mm |
|---|---|
| Logistic Weight | 337,5 g |
| Type | fixed ring |
| Inner diameter | 215 mm |
| Outer diameter | 230 mm |
| Width | 13 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- In stock: Next day delivery
