L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 12,5x101,6x101,6 mm |
---|---|
Logistic Weight | 222 g |
Type | Angle ring |
Inner diameter | 80 mm |
Outer diameter | 101.6 mm |
Width | 12.5 mm |
Bearing Clearance | CN |
Series | HJ21 |
Material | Steel |
Usually arrives within 14 working days