SKF LOCATING RING FRB 7/180


Bearing Housing Accessory

References
skf:FRB 7/180
rubix:101A0842
manufacturer :194097
ean:7316572161791
brand logo
brand logo
Technical specifications
TypeLocating ring
See all Specifications

Product details : SKF LOCATING RING FRB 7/180


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x180x180 mm
Logistic Weight100 g
TypeLocating ring
Inner diameter167 mm
Outer diameter180 mm
Width7 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
  • Usually arrives within 14 working days