SKF LOCATING RING FRB 17.5/160

Bearing Housing Accessory

See technical information
References
SKF:FRB 17.5/160
Rubix:101A1952
Manufacturer :6112
EAN:7316577081070
brand logo
Technical specifications
Typefixed ring
Inner diameter149 mm
See all Specifications

Product details : SKF LOCATING RING FRB 17.5/160


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17,5x160x160 mm
Logistic Weight236,7 g
Typefixed ring
Inner diameter149 mm
Outer diameter160 mm
Width17.5 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
  • Delivery usually within ( 3 ) days