FAG FE110/2 HOUSING RING

Housing ring

See technical information
References
FAG:FE110/2
Rubix:274A7482
Manufacturer :0167291370000
EAN:4012801090131
brand logo
Technical specifications
Typefixed ring for bearing housing
Inner diameter109.5 mm
See all Specifications

Product details : FAG FE110/2 HOUSING RING


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Fixed ring

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x2x2 mm
Logistic Weight51 g
Typefixed ring for bearing housing
Inner diameter109.5 mm
Outer diameter2 mm
Width109.5 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
  • Delivery usually within ( 7 ) days