Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 12x180x180 mm |
---|---|
Logistic Weight | 200,2 g |
Type | fixed ring |
Inner diameter | 167 mm |
Outer diameter | 180 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
In stock: Next day delivery