Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Fixing/securing element
INA SRG.E60-FA125 ECCENTRIC COLLAR
INA SRG.E60-FA125 ECCENTRIC COLLAR
Eccentric collar
References
ina:
SRG.E60-FA125
rubix:
274A8605
manufacturer :
0009215720000
ean:
4012802806229
Technical specifications
Type
Eccentric collar
See all Specifications
Product details
Technical specifications
Product details : INA SRG.E60-FA125 ECCENTRIC COLLAR
Excenter-ring
Technical specifications
Attributes
Logistic Weight
390
g
Type
Eccentric collar
Inner diameter
60.1
mm
Outer diameter
84
mm
Width
22.4
mm
Bearing Clearance
CN
Series
SRG
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.24
excl. VAT
/
Each
£
12.29
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF LOCATING RING FRB 10/400
FAG FRM150/12,5 FRM150/125 LOCATING RING 167297300000
FAG HJ1064 ANGLE RINGS
FAG LOCATING RING FRM120/11
FAG LOCATING RING FRM100/11,5
SKF LOCATINGRING FRB 6.5/120
SKF LOCATING RING FRB 11.2/160
SKF RUBBER SEATING RING RIS 207 A
SKF LOCATING RING FRB 13/110
FAG HJ1048 ANGLE RING 0191814260000
SKF BEARING HOUSING LOCATING RING FRB9/90
FAG FRM125/4 LOCATING RING 190038700000
SKF LOCATING RING FRB 16.2/160
SKF BEARING HOUSING LOCATING RING FRB12.5/170
TIMKEN TW116 LOCK WASHER