Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 8x130x130 mm |
---|---|
Logistic Weight | 72 g |
Type | fixed ring |
Inner diameter | 119 mm |
Outer diameter | 130 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
Usually arrives within 14 working days