References
SKF:FRB 5.5/85
Rubix:1275125
Manufacturer :6159
EAN:7316577017444

Product details : SKF BEARING HOUSING LOCATING RING FRB5.5/85
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x85x85 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | fixed ring |
| Inner diameter | 77 mm |
| Outer diameter | 85 mm |
| Width | 5.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Delivery usually within ( 3 ) days
