References
SKF:FRB 10/400
Rubix:101A3297
Manufacturer :6017
EAN:7316577294975

Product details : SKF LOCATING RING FRB 10/400
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x400x400 mm |
|---|---|
| Logistic Weight | 600 g |
| Type | fixed ring |
| Inner diameter | 380 mm |
| Outer diameter | 400 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
- Usually arrives within 14 working days
