Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 8x80x80 mm |
---|---|
Logistic Weight | 30 g |
Type | fixed ring |
Inner diameter | 72 mm |
Outer diameter | 80 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
In stock: Next day delivery