References
FAG:HJ1034
Rubix:238A3727
Manufacturer :0191813610000
EAN:4012801217392

Product details : FAG HJ1034 L-SECTION RING
Angular section ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x201,8x201,8 mm |
|---|---|
| Logistic Weight | 928 g |
| Type | angle ring |
| Inner diameter | 170 mm |
| Outer diameter | 201.8 mm |
| Width | 21 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 266.50 excl. VAT
/ Each
£ 319.80 incl. VAT
- Delivery usually within ( 7 ) days
