References
SKF:FRB 10/200
Rubix:101A1013
Manufacturer :5990
EAN:7316577017130

Product details : SKF LOCATING RING FRB 10/200
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x200x200 mm |
|---|---|
| Logistic Weight | 198,5 g |
| Type | fixed ring |
| Inner diameter | 187 mm |
| Outer diameter | 200 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- In stock: Next day delivery
