FAG HJ208-E 0191817870000 CYLINDRICAL ROLLER BEARINGS + ANGLE RINGS
L-section ring HJ
See technical informationReferences
FAG:HJ208-E
Rubix:244A3816
Manufacturer :0191817870000
EAN:4012801371247

Product details : FAG HJ208-E 0191817870000 CYLINDRICAL ROLLER BEARINGS + ANGLE RINGS
L-section ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8,5x54,1x54,1 mm |
|---|---|
| Logistic Weight | 49 g |
| Type | angle ring |
| Inner diameter | 40 mm |
| Outer diameter | 54.1 mm |
| Width | 8.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.99 excl. VAT
/ Each
£ 53.99 incl. VAT
- Usually arrives within 14 working days
