References
SKF:TSN 516 S
Rubix:133A4911
Manufacturer :95867
EAN:7316570153323

Product details : SKF HOUSNG LABRYNTH SEAL TSN 516 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x98,5x98,5 mm |
|---|---|
| Logistic Weight | 465 g |
| Type | seal |
| Inner diameter | 70 mm |
| Outer diameter | 98.5 mm |
| Width | 22 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 81.71 excl. VAT
/ Each
£ 98.05 incl. VAT
- Usually arrives within 14 working days
