Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF Z 010 BEARING HOUSING ACCESSORIES
SKF Z 010 BEARING HOUSING ACCESSORIES
Sealing Plate Z
References
skf:
Z 010
rubix:
266A6334
manufacturer :
30399
ean:
7316570910735
Technical specifications
Type
Sealing Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF Z 010 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
80
x
50
mm
Logistic Weight
80
g
Type
Sealing Washer
Inner diameter
50
mm
Outer diameter
80
mm
Width
6
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.65
excl. VAT
/
Each
£
9.18
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FAG HOUSING SEAL-FELT FSV611
SNR SNCD3138 PLUMMER BLOCK
FAG ETS218 LABYRINTH SEALING RING
SKF SEALING WASHER Z 307
FAG HYDNUT75.SEAL HYD NUT SEAL KIT 388582820000
SKF BEARING HOUSING SEAL TSN508A
SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR HOUSING PF204
FAG HOUSING LIP-SEAL DH512
NSK G617-KIT+J SEAL KIT
FAG HYDNUT120.SEAL HYDRAULIC NUT SEAL 388579100000
NTN 1AS08-7/8 INSERT BEARING
SKF BEARING HOUSING SEAL TSN517C
SKF TXL 530 BEARING HOUSING ACCESSORIES
SNR RDC611 PLUMMER BLOCK ACCESSORIES