References
FAG:DKV110
Rubix:158A6535
Manufacturer :0380343280000
EAN:4012801006873

Product details : FAG DKV110 HOUSING COVER
Cover for SNV.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | housing cover |
| Outer diameter | 89.5 mm |
| Width | 5.1 mm |
| Series | dkv |
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- Delivery usually within ( 7 ) days
