References
SKF:FSB 260
Rubix:103A2579
Manufacturer :6294
EAN:7316570898828

Product details : SKF HOUSING SEAL FSB 260
Sealing strips for high temperatures.
SKF sealing strips for high temperatures FSB 260
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | felt strip |
| Width | 260 mm |
| Min. temperature | -40 °C |
| Max. temperature | 250 °C |
| Series | fsb |
| Material | felt |
Show UNSPSC/ECL@SS
£ 31.78 excl. VAT
/ Each
£ 38.14 incl. VAT
- Usually arrives within 14 working days
