SKF FRB19/320 LOCATING RINGS


Bearing Housing Accessory

References
skf:FRB 19/320
rubix:201A8416
manufacturer :210732
ean:7316572320594
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : SKF FRB19/320 LOCATING RINGS


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight570 g
TypeLocating Ring
Inner diameter300 mm
Outer diameter320 mm
Width19 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 68.12 excl. VAT
/ Each
£ 81.74 incl. VAT
  • Usually arrives within 14 working days