References
Timken:TW 116
Rubix:218A2568
EAN:0053893816753




Technical specifications
| Type | lock washer (lock washer with lugs) |
|---|---|
| Inner diameter | 80.696 mm |
Product details : TIMKEN TW116 LOCK WASHER
Lock ring TW116
Technical specifications
Attributes
| Type | lock washer (lock washer with lugs) |
|---|---|
| Inner diameter | 80.696 mm |
| Outer diameter | 111.531 mm |
| Width | 2.159 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- Delivery usually within ( 7 ) days