References
SKF:SONL 218-518
Rubix:220A1584
Manufacturer :196017
EAN:7316572186008


Technical specifications
| Fixation centre-to-centre distance | 290 mm |
|---|---|
| Shaft Height | 135 mm |
Product details : SKF HOUSING SONL 218-518
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 28100 g |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 135 mm |
| Height | 245 mm |
| Length | 360 mm |
| Number of holes | 4 |
| Width | 170 mm |
Show UNSPSC/ECL@SS
£ 1,554.33 excl. VAT
/ Each
£ 1,865.20 incl. VAT
- Usually arrives within 14 working days