References
SKF:SNL 505
Rubix:104A2682
Manufacturer :98526
EAN:7316571185224


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
Product details : SKF PLUMMER BLOCK HSG SNL 505
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x46x330 mm |
|---|---|
| Logistic Weight | 1421 g |
| Inner diameter | 19.05 mm |
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
| Material | grey cast iron |
| Height | 74 mm |
| Length | 165 mm |
| Outer diameter | 52 mm |
| Width | 67 mm |
Show UNSPSC/ECL@SS
£ 132.63 excl. VAT
/ Each
£ 159.16 incl. VAT
- In stock: Next day delivery