Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
NSK PLUMMER BLOCK SNN511-609:NSK
NSK PLUMMER BLOCK SNN511-609:NSK
2-part plummer block housings SNN series
References
nsk:
SNN 511-609+J
rubix:
104A3614
ean:
00029176800740
Technical specifications
Inner diameter
40
mm
Shaft Height
70
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PLUMMER BLOCK SNN511-609:NSK
High-rigidity grey cast-iron housing designed for difficult applications (e.g. conveyors, fans, etc.), equipped with a relubrication port and a discharge port. High-resistance cast iron allows the use of 5 types of seals.
Technical specifications
Attributes
Inner diameter
40
mm
Shaft Height
70
mm
Fixation centre-to-centre distance
210
mm
Length
255
mm
Width
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.11
excl. VAT
/
Each
£
73.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING SONL222-522
NTN M-ASP208D1 BEARING UNIT
SKF PLUMER BLK+ESCAPHOLE SNL 515-612 V
FAG PLUMMER BLOCK HSG SNV140-F-L
SNR ZLG306YY PLUMMER BLOCK
SNR USPAE204 BEARING UNIT
FAG SES519-616-L SCHAEFFLER PLUMMER BLOCK HOUSING
SNR UCPAE210 BEARING UNIT
SNR SNC205 PLUMMER BLOCK
SNR ESPLE204 BEARING UNIT
FAG PLUMMER BLOCK HSG SNV160-F-L
FAG PLUMMER BLOCK HSG SNV062-F-L
SKF SNL 520-617 K7 BEARING HOUSING
SNR UKP210H BEARING UNIT
SKF 4 BOLT BLOCK FSNL 522-619