References
Superseded Ref:SD3156-H-TS-BF-L
FAG:SNS3156-H-D
Rubix:274A8596
Manufacturer :0806319750000
EAN:4047643276429


Technical specifications
| Inner diameter | 550 mm |
|---|---|
| Fixation centre-to-centre distance | 670 mm |
| Shaft Height | 280 mm |
Documents
Product details : FAG SNS3156-H-D PLUMMER BLOCK HOUSING
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 264000 g |
|---|---|
| Inner diameter | 550 mm |
| Fixation centre-to-centre distance | 670 mm |
| Shaft Height | 280 mm |
| Height | 550 mm |
| Length | 790 mm |
| Number of holes | 4 |
| Outer diameter | 460 mm |
| Width | 320 mm |
Show UNSPSC/ECL@SS
£ 3,600.31 excl. VAT
/ Each
£ 4,320.37 incl. VAT
- Usually arrives within 14 working days