References
SNR:UCC216
Rubix:205A9418
EAN:3413529510733




Product details : SNR UCC216 BEARING UNIT
Self-aligning bearing housings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece housings compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearing housings
The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearing housings
The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearing housings provides solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the necessary products at every stage of your production.
The SNR portfolio offers all the necessary products at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Type | snr ucc216 bearing unit |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 117.34 excl. VAT
/ Each
£ 140.81 incl. VAT
- Usually arrives within 14 working days
