References
SNR:EXC201
Rubix:205A2917
EAN:3413529510764




Product details : SNR EXC201 BEARING UNIT
Self-aligning bearings with numerous mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical shocks are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical shocks are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr exc201 bearing unit |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Usually arrives within 14 working days
